Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Exit Sign, 3.80W, Green, 2 Faces (Discontinued)
Mfr # EXG
Zoro # G4289022
This Product is Discontinued
Key Features
- Width 11 5/8 in
- Height 7 3/16 in
- Standards NFPA 101, NFPA 70-NEC, OSHA, UL 924, UL Listed
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Letter Color Green
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
EXG
-
Zoro #
G4289022
- UPC # 784231874806
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 11 5/8 in |
Height | 7 3/16 in |
Letter Size | 6 in High |
Depth | 1 5/8 in |
Overall Height | 7 1/4 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 1 5/8 in |
Overall Width | 11 5/8 in |
Manufacturers Warranty Length | 2 yr |
Text Stroke Width | 3/4 in |
Details
Item | Exit Sign |
Standards | NFPA 101, NFPA 70-NEC, OSHA, UL 924, UL Listed |
Lamp Head Light Source - Emergency Lighting and Exit Signs | No Heads |
Letter Color | Green |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lighting Technology | LED |
Emergency Back Up Battery | No |
Voltage | 120/277 V AC |
Optional Guard | 4YFV2 |
Housing Material | Plastic |
Directional Indicators | Universal Field Selectable Chevrons |
Warranty | 2 yr |
Item - Emergency Lighting and Exit Signs | Exit Sign |
Number of Faces | 2 |
Housing Material - Emergency Lighting and Exit Signs | Plastic |
Directional Indicators - Emergency Lighting and Exit Signs | Universal Field Selectable Chevrons |
Housing Color | White |
Lamp Type | LED |
Mounting | Universal |
Number of Lamp Heads | 0 |
Fixture Wattage | 2 W |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Background Color | White |
Housing Color - Emergency Lighting and Exit Signs | White |
Battery Chemistry | Not Battery Powered |
Includes | Canopy |
Housing Finish | Matte |
Text Color | Green |
Compatible Guard | 4YFV2 |
Maximum Operating Temperature | 104 Degrees F |
Self Diagnostics | No |
Compliance Type | None |
Emergency Battery Backup | No |
Lamp Wattage | 1 W |
Minimum Operating Temperature | 50 Degrees F |
Lighting Certification | Unrated |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0