Hubbell Premise Wiring
USB Connector, A to A, 2.0, Blue
Mfr # SFUSBAAB
Zoro # G4290361
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB 2.0 A
- Standards UL Listed
- For Use With Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
- Material Plastic
Explore More Products
- HUBBELL PREMISE WIRING USB Connector, A to B, 2.0 Reversible, Blu SFUSBABB
- JCPAL JCPal JCP6155 100W Flex Link USB-C 3.1 Generation 2 Charge & Sync Braided Cable; Black - 1.5 m JCP6155
- IOGEAR USB to Serial Adapter, GUC232A GUC232A
- GENERAC Generic 180 0123 USB Protective Cover; Type B Jacks; 10pk 180 0123
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE TRPM100003WH
- GETPOWER XL Charging and Sync USB Cable, USB 20 A, USBC, 7 ft L GP-XL-USB-C
- MOBILESPEC 6ft USB-C(TM) to USB Multi-Tool VP MBSV03202
- TARGUS World Travel Adapter with USB, APK032US APK032US
- MONOPRICE Stealth Charge & Sync USB 2.0 Type-C to Type-C Cable_ Up to 3A/60W_ 1. 38795
- MITUTOYO USB MultIPlexer, 8 input 64AAB640
- STREAMLIGHT STYLUS PRO USB w/USB CordNylon Holster SR66133
- Hubbell Premise Wiring USB Cables