Shop Alternate Products
This Product is Discontinued
S & W Manufacturing
Leveling Mount, Swivel Stud, M24, 4 in Base (Discontinued)
Mfr # MS-SW5-316
Zoro # G4291393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5-3/8"
- Load Capacity 20,000 lb.
- Thread Size M24
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"