Band-It
Stainless Steel Band And Buckle Kit
Mfr # GR204B
Zoro # G4291777
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.030"
- Length 100 ft.
- Breaking Strength 1500 lb.
- Includes 100 ft. Band, 35 Ear-Lokt Buckles, Blue Tote
Explore More Products
- BAND-IT Bandit Band, Red Tote100 C206R9
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft C40399
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft C30499
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L GRC404
- BAND-IT Band, Gcs, 5/8 X 0.030 X 100 RL/100Ft C30599
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft C20299
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft C41599
- BAND-IT Bantam Strapping Tool. Low Torque C08569
- BAND-IT Blue Stainless Steel Band, 50 ft. L GRC144-P500
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 1/2", 200 ft. SC1220
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black MAL12.200
- Band-It Strapping