Lubrimatic
Grease Gun, 13-1/8 in. Tool L, 7000 psi
Mfr # 30-802
Zoro # G4292018
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Lever
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
- Max. Operating Pressure 7,000 psi
Explore More Products
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk 30-465
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk 30-300
- LUBRIMATIC GREASE GUN STEEL 14OZ 30465
- LUBRIMATIC COUPLER GRSGUN 1/8""FNPT 05031
- LUBRIMATIC Mini Grease Gun 3 Oz 30-100
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi 30-800
- LUBRIMATIC Grease Gun Air 30-114
- LUBRIMATIC LubriMatic 30-118 Grease Gun, Plastic 30-118
- LUBRIMATIC Coupler Grsgun 1/8"Fnpt 05031
- LINCOLN Hose Extension, PowerLuber, 18 In 1218
- LINCOLN LUBRICATION 2 Way Loading Lever Action Manual Grease Gun 1148
- Lubrimatic Grease Guns