Sharkbite
3/4" Push-Fit DZR Brass Pressure Gauge
Mfr # 24438
Zoro # G4292298
$42.18
14% off
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Application Potable Water
- Gasket Material EPDM
- Specific Fitting Shape Pressure Gauge Tee
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- SHARKBITE 3/4" Push-Fit DZR Brass Temperature Gauge 24439
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge 24436
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge 24437
- SHARKBITE Sharkbite 240020 0.75 in. Brass Sharkbite Tee Pressure Gauge Assembly Valve 240020
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp PRO-203L-254CB
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black P3S6016
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404CD
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/200 psi/kg/cm2, 1/2 NPT Male Bottom Conn 40-400-30/200-psi/kg/cm2
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black 113.13.25.30.B
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black 101D-158C
- ASHCROFT 100Mm 14In 0200Psi Npt Pressure Gauge 10-1008SL-02L-200
- Sharkbite Pressure Gauges