Taco
Zone Valve, 2 Way, NO, 3/4 In NPT
Mfr # V075T2G2ZB024Q4A2
Zoro # G4293536
Free Shipping & Returns
$253.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- For Use With Geothermal Systems
- Max. Water Temp. (Deg. F) 220 Degrees F
- Includes End Switch
- Height (In.) 4 1/4 in
Explore More Products
- TACO Valve, 3 Way, Closed System, 3/4In Sweat Z075C3-2
- TACO Zone Valve, 2 Way, NC, 1 In Sweat Z100C2-2
- TACO Actuator Head, NO, 24V ZB024Q4A2
- TACO Zone Valve, 2 Way, NC, 3/4 In Sweat Z075C2-2
- TACO Zone Valve, 2 Way, NC, 1/2 In NPT Z050T2-3
- TACO Zone Valve, 2 Way, NC, 1 In NPT Z100T2-3
- TACO Zone Valve, 1" Sweat, 24V, 2W, 125Psi 572-3
- TACO Sweat Zone Valve - 1 - 1/4 573-2
- TACO 3-Way Zone Valve 1 Sweat W/Fl 562-5
- HONEYWELL V8043F1051 24V Zone Valve V8043F1051
- TACO Zone Valve, 2 Way, NC, 1 In Sweat V100C2G2ZA024Q4A2
- Taco Zone Valves and Accessories