Ladder Lock
Ladder Lock, Steel, Trivalent Coating
Mfr # 2244S
Zoro # G4294762
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ladder Lock
- For Use With Extension Ladders
- Material Steel
- Standards OSHA 1910.26
- Finish Trivalent Coating
Explore More Products
- LADDER LOCK Ladder Lock Rail, 120 lb. Capacity, Steel ARM2W
- LOUISVILLE Safety Shoe Bracket PR071204
- WERNER QuickClick Stabilizer, Aluminum AC78
- FAKRO Fakro 869716 LWF Wooden Fire Rated Attic Ladder; 22.5 x 47 x 107 in. 869716
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized 32102014-10
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass / Aluminum Stepladders 07071
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" 10-480
- OVERTIME 1.9 in. Deck Ladder Flange OV2525605
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder 07075
- XTEND + CLIMB Ladder Rung Cover, Silicone, 2KFG1 TC812
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 RUBTS-R
- Ladder Lock Ladder Accessories