Bernard
Contact Tip, 0.035 in, Centerfire
Mfr # T-035
Zoro # G4298585
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
- Connection Style Non-Threaded
- For Use With Centerfire(TM) Diffusers and Nozzles
- Style Non-Threaded, Tapered base
- Material Copper
Explore More Products
- BERNARD Contact Tip, 0.062 in, Centerfire T-062
- BERNARD Contact Tip, 0.052 in, Centerfire T-052
- BERNARD Contact Tip, 0.045 in, Centerfire T-045
- BERNARD Contact Tip, 0.072 in, Centerfire T-072
- BERNARD Contact Tip, 0.093 in, Centerfire T-094
- LINCOLN ELECTRIC Contact Tip 350, 0.052 KP2744-052-B100
- MILLER ELECTRIC Diffuser, Collar, 1/8 229670
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess 169724
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK5 199389
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 135429
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) KP14H-45-B100
- Bernard Welding Contact Tip