Bernard
Contact Tip, 0.045 in, Centerfire
Mfr # T-045
Zoro # G4298594
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.045
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
- Series Centerfire
- Size H=0.125, W=1.5, D=1.25
- Connection Style Non-Threaded
Explore More Products
- BERNARD Contact Tip, 0.062 in, Centerfire T-062
- BERNARD Contact Tip, 0.035 in, Centerfire T-035
- BERNARD Contact Tip, 0.052 in, Centerfire T-052
- BERNARD Contact Tip, 0.072 in, Centerfire T-072
- BERNARD Contact Tip, 0.093 in, Centerfire T-094
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 206184
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" HD (1150-1204) P15H-45
- PARKER TORCHOLOGY Miller Style Contact Tip .035" (000068) M000-068
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 199605
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 169729
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (135428) M135-428
- Bernard Welding Contact Tip