Council Tool
Back-Out Punch, w/ Handle, 1 x 15 In L
Mfr # BO100
Zoro # G4299057
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 in
- Material Wood Handle
- Size 15"L
- Function Used For Driving Out Bolts, Rivets, And Pins
- Type w/ Handle
Explore More Products
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1/2 x 15 In L BO500
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L BO750
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L BO875
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L BO625
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch 53827
- RUKO Knockout Punch, 31mm 109310
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch 49-16-2661S
- RUKO Knockout Punch, 1-1/2", Conduit 1097112
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Die 1541
- GREENLEE Drawstud, 10 ga., Center Bolt 7212SP13
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X 3205AV
- Council Tool Knockout Hole Punches