Dayton
Salvage Drum Lifter, Cap 1000 Lb
Mfr # 12R543
Zoro # G4301586
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 16 in
- Overall Length 24 in
- Number of Drums 1
- Overall Width 9 in
- Drum Capacity 85 gal, 55
Explore More Products
- DAYTON Vertical Drum Lifter/Dispenser, Manual 12R538
- DAYTON Ergonomic Drum Handler, 1000 lb. 29PH15
- DAYTON Drum Lifter, 55 gal., 1100 lb. 30YP25
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters 1GC91
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters 3BA26
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 21VG33
- DAYTON Drum Adaptor, 1 Drum, 30 gal., Steel 21VG58
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA31
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA30
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 OLA-4-42-DLX
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment F87398A2
- Dayton Drum Tools