Mersen
Fuse Cover, 0 to 30A, H, K5, RK5, RK1, Ind
Mfr # DFC-9I
Zoro # G4303372
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class H, K5, RK5, RK0
- For Fuse Class H, K5, RK5, RK0
- Amp Range 0 to 30 A
- Voltage Rating 250/600V DC
- Number of Poles 1
Explore More Products
- MERSEN Fuse Block, Industrial, 200A, 1 Pole 62031T
- MERSEN Fuse Clip, 15A, 1/4 in., Panel, 600VAC SDC6
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20318
- MERSEN Fuse Block, Industrial, 60A, 2 Pole US6J2
- MERSEN Midget Fuse, 30A, 600V FEX-81-81
- MERSEN Fuse Cover, 0 to 30A, CC and Midget, NonInd DFC3LP
- MERSEN CC Fuse Block, 600V, 30A ADD PP 30320R
- MERSEN Fuse Block, Industrial, 200A, 1 Pole 62001R
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20358R
- MERSEN Power Dstribution Block, Al, Int, 175A, 3P MPDB67593
- MERSEN R Fuse, Reducer, 400-600A R642
- Mersen Fuse Accessories