Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR
Mfr # 6044-XL (10)
Zoro # G4304955
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XL
- Color Black
- Glove Coating Material Uncoated
- Palm Material Cotton
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR 4081-XXL (11)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR 4062-S (7)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR 3022-XXL (11)
- HEXARMOR Safety Gloves, S , PR1 2086X-S (7)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR 2066-XXXL (12)
- HEXARMOR Safety Gloves, PR 4066-S (7)
- HEXARMOR Safety Gloves, 3XL, PR 2074-XXXL (12)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR 4013-S (7)
- HEXARMOR Safety Gloves, XXS, PR 2051-XXS (5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR 11-937
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair 11-561
- Hexarmor Gloves & Hand Protection