Zoro Select
Platform Truck, 2000lb, 60in x 30in, 40in H
Mfr # WHPT30606MR95
Zoro # G4305887
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Key Features
- Overall Height 42 1/4 in
- Overall Length 63 5/8 in
- Overall Width 30 3/8 in
- Color Gray
- Load Capacity 2,000 lb
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 60in x 24in EPT24605PU95
- ZORO SELECT Platform Truck, 1000lb, 60in x 24in EPTD24605PU95
- ZORO SELECT Standard Platform Truck, 2000 lb., 52 In L 13X491
- ZORO SELECT Platform Truck, Folding Handle, 36x24 33H179
- ZORO SELECT Platform Truck, 1200 lb., SS, 60 in x 30 in XP360S500
- ZORO SELECT Standard Platform Truck, 2000 lb., 78 In L 13X506
- ZORO SELECT Platform Truck, 1400lb, 60in x 36in, 38in H EPTRM36605PU95
- ZORO SELECT Platform Truck, 2400lb, 72in x 36in, 40in H EPTFL36728MR95
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 41in H WHPT30605MR95
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" NBH-3060-MR
- DAYTON Standard Platform Truck, 2400 lb., 60 In L 13X476
- Zoro Select Platform & Panel Trucks