Lucky Line
Bead Chain Sp, Sil, Np Stl, 100 ft.
Mfr # 31700
Zoro # G4306434
$28.59
19% off
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 1/8 in
- Material Steel
- Length 100 ft
- Reusable Reusable
Explore More Products
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. 31800
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 31925
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 32025
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 15161
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 2YB25
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic DTH717
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 2YB23
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 SEWNHDR 12X15FLRED
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 SEWNHDR 12X9BLK
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 LAMPOUCH MIRROR/HANG
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 VE9X12GRNLS
- Lucky Line Identification Products