Red Head
E-Z Ancor 40 lbs Tension Strength 1-1/4" L, Nylon
Mfr # EZP25
Zoro # G4306723
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size #8
- Sub-Brand E-Z Ancor
- Material Nylon
Explore More Products
- RED HEAD E-Z Toggles Toggle Bolt, 2-1/8" L, Zinc Alloy 5014901
- RED HEAD Poly-Set Screw Anchor, 1-7/16" L, Nylon 35225
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L 50205
- ZORO SELECT Toggle Bolt, 5" L, Steel 1480TBCR
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel TBC42
- HILLMAN 3/8 in. and 5/8 in. Pop Toggle Kit, 73PK 376354
- HILLMAN Screw Anchor, 7/8" L, Nylon 5036
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel X1E-CON-ANC-DRY-1000x48
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic 04280
- ZORO SELECT Toggle Bolt, 6" L, Steel 3196TBCR
- L.H. DOTTIE Triple-Grip Screw Anchor, 1 1/2 in L, Polyethylene 12
- Red Head Hollow Wall Anchors