Fibre-Metal By Honeywell
Faceshield Window, Propionate, Clear
Mfr # 4118CL
Zoro # G4308306
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Propionate
- Visor Material Polycarbonate
- Color clear
- Lens Coating Uncoated
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic F4400
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear 6750CL
- FIBRE-METAL BY HONEYWELL 975 x 19 x 060 Extended View Faceshields 4199CLBP
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, F500-H5
- FIBRE-METAL BY HONEYWELL CapMounted Faceshield Bracket F5400
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear FM400DCCL
- FIBRE-METAL BY HONEYWELL Shade Faceshield Window 4178Iruv3 280-4178IRUV3
- FIBRE-METAL BY HONEYWELL HIGH PERFORMANCE EXTENDED SPECIALTY WINDOW, GOLD, PROPIONATE, 9-3/4 IN H X 19 IN W X 0.06 IN THK VIS 4199GDTVGY
- FIBRE-METAL BY HONEYWELL STANDARD FACESHIELD WINDOW, CLEAR, PROPIONATE, 8 IN H X 11-1/4 IN W X 0.06 IN THK VISOR, FOR USE WIT 4118CL
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in 028AFH+BOX
- ELVEX Clear Shield WELFS12PC
- Fibre-Metal By Honeywell Eye Protection