Chicago Pneumatic
Nut Runner, Drive Size 1in, 13-39/64in L
Mfr # CP7600C-R
Zoro # G4309420
Free Shipping & Returns
$6,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 250 to 650 ft.-lb.
- Drive System Reverse
- Free Speed 100 RPM
- CFM @ Full Load 40.0
Explore More Products
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" CP6626
- CHICAGO PNEUMATIC Nut Runner, Drive Size 1in, 12-29/32in L CP7600xB
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1", PR CP6626-FRL
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. 5RLN2C6
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm QA4AALS011NP25S06
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start 9RSQ83
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. 7RLL2C6
- INGERSOLL-RAND Pneumatic Nut Runner, 1/2" Drive, 200 rpm QA4AALS055NP35S08
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm QA4ASLS046NP41S06
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. MP2264B
- INGERSOLL-RAND Air Impluse Wrench 900Psig 1/4In 90Psi 9000Rpm 8-15Nm Nutrunner 180SQ1
- Chicago Pneumatic Air Nutrunners