Shop Alternate Products
This Product is Discontinued
Zoro Select
Roll Stock, Brown, 3/8 in. Thick (Discontinued)
Mfr # rob14m-95mmx48"x8'
Zoro # G4310750
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade BB14
- Material Cork
- Thickness 3/8 in
- Width 48 in
- Length 8 ft