- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4026-L (9)
Zoro # G4312664
$51.85
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color Black/Yellow
- Glove Coating Material Uncoated
- Palm Material Synthetic Leather
Customers Also Purchased
- Brand Hexarmor
-
MFR #
4026-L (9)
-
Zoro #
G4312664
- UPC # 815733010246
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Hi-Vis Cut Resistant Impact Gloves |
ANSI/ISEA Cut Level | A8 |
Color | Black/Yellow |
Glove Coating Material | Uncoated |
Palm Material | Synthetic Leather |
Cuff Style | Hook-and-Loop |
Glove Hand Style | Left and Right |
Finger Style | Full |
ANSI Cut Grams | 5486 |
Finger Material | Synthetic Leather |
Glove Lining Material - Cut Resistant | SuperFabric(R) |
Cut | Clute |
Glove Cut | Clute |
Weight | 0.4 lb. |
Knuckle Padding Material | TPR |
Thumb Style | Straight |
Standards | ISEA/CE |
ANSI/ISEA Puncture Level | 1 |
Series | Chrome Series(R) |
Application | Oil/Gas Operations, Maintenance And Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties |
Lining | SuperFabric(R) |
Abrasion Resistant | Yes |
Puncture Resistant | Yes |
Suggested Use Environment | Dry/Light Oil |
Glove Coating Finish | None |
Cuff | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 4 |
Glove Coating Coverage | Uncoated |
Coating Coverage | Palm/Fingers |
Cut Resistant | Yes |
Coating Material | Uncoated |
ANSI/ISEA Cut Load | 5,486 g |
ANSI/ISEA Cut Grams | 5486 |
Anti-Static | No |
Reinforcement Coverage | Reinforced Fingertips |
Glove Material Color | High-Visibility Green |
Cut-Resistance Coverage | Palm Side |
Glove Construction | Cut and Sewn |
Latex-Free | No |
Glove Materials | SuperFabric(R) |
Silicone-Free | Yes |
ANSI/ISEA Abrasion Cycles | 3,000 |
Glove Safety Features | High-Visibility |
Touchscreen Compatible | No |
Brand and Series | HexArmor Chrome 4026 |
ANSI/ISEA Puncture Force | 20 N |
Glove Liner Material | Cotton/Polyester |
Low-Profile Impact Protection | Yes |
Finger Coverage | Full Finger |
Thumb Sweat Wipe | No |
Includes Red Palm | No |
High Visibility | Yes |
ANSI/ISEA Impact Level | 2 |
Rope Channel Reinforcement | No |
Reflective Backing | Yes |
EN 388 Rating | 4X21FP |
Grip Coating Color | Black |
EN 388 Impact Rated | Yes |
Includes Keypad Nib | No |
Palm Style | Leather with Added Grip |
Glove Features | Reflective Backing |
Water Resistant | No |
Grip Coating Material | with Added Grip |
Includes Pull Strap | Yes |
Layered Palm Material | SuperFabric |
Includes Padded Palm | No |
Oil Resistant | Yes |
Glove Back Material | Spandex(R) |
Min. Temp. | 32 Degrees F |
Includes ID Panel | No |
Includes Heat Pack Pocket | No |
ANSI/ISEA Impact Force | 9 kN |
Includes Pinch Point Protection | Yes |
Waterproof | No |
Impact Protection Coverage | Knuckles |
Touchscreen Nib | No |
Grip Pattern | Dotted |
Windproof | No |
ANSI/ISEA Heat Level | 1 |
Insulated | No |
Knuckle Protection Material | TPR |
Includes Double Palm | No |
High-Visibility | Yes |
Features | Reflective Backing |
Hand Style | Left and Right |
Oil-Resistant | Yes |
Color Family | Black, Green |
Includes Reinforced Thumb Crotch | No |
Glove Back Color | Lime |
ANSI/ISEA Cut Level (Coverage) | A8 - Palm Side |
Minimum Temperature | 32 Degrees F |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR 4026-XL (10)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR 4026-M (8)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, S, 1 PR 4026-S (7)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR 4080-L (9)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR 4041-S (7)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR 2061-M (8)
- HEXARMOR Safety Gloves, XXS , PR1 2086X-XXS (5)
- HEXARMOR Knit Gloves, General Purpose, XL, PR 3023-XL (10)
- HEXARMOR Safety Gloves, 2XL, PR 2142-XXL (11)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, M. 72-400
- MAGID TREX Arctic Series Thermal Impact GloveCut Level A5, S TRX543W-S
- Hexarmor Cut-Resistant Gloves