Siemens
Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V
Mfr # 3RU21161EB0
Zoro # G4313811
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 2.80 to 4.00A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 2.8 to 4.0A
- NEMA Size Not Applicable
- Trip Class - Overload 10
Explore More Products
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 3RB21534FC2
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 3RB31134NB0
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 3RB31134PB0
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V 3RU21161JB0
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V 3RU21264EB0
- SIEMENS Overload Relay, 0.35 to 0.50A, 3P, Class 10 3RU21160FB0
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 3RU21261GB0
- SIEMENS 50/200A 3Ph Overload Relay 3UB85335HW2
- SIEMENS OVERLOAD SS S2 12.5-50A SCREW 3RB3036-1UB0
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V 3RU21261FB0
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A 9065SEO8
- Siemens Motor Controls