Alc
Siphon Hose 10ft
Mfr # 40116
Zoro # G4314134
$48.59
9% off
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With Siphon Blaster
- Size 10 ft
- Material Rubber
- Accessory Type Siphon Hose
Explore More Products
- ALC Deluxe Industrial Hood 40556
- ALC Ceramic Nozzle, 7 cfm, Pressure, 3/32" 40067
- ALC Air Jet, Black, 20 cfm, 5/32" 40049
- ALC Gloves, 24" X 6", PR 40248
- ALC 5x6in Lens 40025
- ALC Steel Nozzle Kit 40054
- ALC Axle Bolt Assembly, 65#, 100#, 110#, 150# 40232
- ALC Nut and Bolt Assembly, Sealing Block 40165
- ALC Tee, 1/2" 40230
- MARCO #5 All Poly TC NPS Nozzle - 5/16" 10TC5UN
- MARCO Service Kit for Abrasive Trap 1012009
- Alc Abrasive Blaster Accessories