Zoro Select
Buffing Compound, Green, 1 lb.
Mfr # 12U096
Zoro # G4314825
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Container Type Wrap
- Size 1 lb
- Application For Chrome, Iron and Stainless Steel
- Grade Not Applicable
Explore More Products
- ZORO SELECT Buffing Compound, Yellow, 4 oz. 12U079
- ZORO SELECT Buffing Compound, Red, 4 oz. 12U078
- ZORO SELECT Buffing Compound, White, 1 lb. 12U092
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle FHQ
- DICO Buffing Compound, Clamshell, White, 7.5 in. 529-WR1-B
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] HBUFFINGREDTRIPOLI-2LBBAR
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit 233268
- MEGUIARS PRO SPEED COMPOUND - 1 GALLON MGM-10001
- EAZYPOWER White Rouge Compound 81037
- DICO PRODUCTS Tripoli Compound for Brass, Aluminum, pe 7100054
- PFERD Grinding Paste for Felt/Cloth Tools - 150 Grit Silicon Carbide 48771
- Zoro Select Buffing & Polishing Compounds