Shop Alternate Products
This Product is Discontinued
S & W Manufacturing
Leveling Mount, Swivel Stud, M20, 3 in Base (Discontinued)
Mfr # MS-SW4-316
Zoro # G4314992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3-1/2"
- Load Capacity 7400 lb.
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 3"