Jb Industries
Manifold Gauge, 4-Valve
Mfr # 26200-310
Zoro # G4315202
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauges Low Side Blue 30 in Hg to 500 psi
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve M2-22831
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose 22233
- JB INDUSTRIES Charging Manifold, Secure Seal Hose 22246
- JB INDUSTRIES Manifold Gauge, 2-Valve 24233
- JB INDUSTRIES Manifold Gauge, 4-Valve 26133
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose MSKIT1
- JB INDUSTRIES Aluminum 4-Valve Zepplin Filled gauge 25165
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves 22733
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 M2-36
- TESTO 550i - App operated Manifold 0564 2550 01
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve 42024
- Jb Industries Manifold Gauge Sets