Shop Alternate Products
This Product is Discontinued
Chatham
Mattress Pad, Size Queen, PK6 (Discontinued)
Mfr # 5013921
Zoro # G4315333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Queen
- Length 60 in
- Width 80 in
- Protects Mattress
- Fabric 100% Polyester