Fill-Rite
Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR4210HARC
Zoro # G4315967
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Ideal for Use in Harsh Winter Climates
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet FR1614
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet FR604H
- FILL-RITE Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron FR319VB
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet FR1219H
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS415BEXPX670
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet FR2410H
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4410H
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet FR311VLB
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet NX25-120NF-AA
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet F00740090
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet SD1202H
- Fill-Rite Fuel Transfer Pumps