Sk Professional Tools
Socket Extension, 3/8 in. Dr, 4 in. L
Mfr # 45154
Zoro # G4316907
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Chrome
Explore More Products
- SK PROFESSIONAL TOOLS Socket Extension, 3/8 in. Dr, 8 in. L 45156
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 3 in. L 40991
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 6 in. L 40962
- SK PROFESSIONAL TOOLS Flex Socket Extension, 3/8" Dr, 13-1/2" L 45186
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 3/8" Dr, 18" L 45146
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 1/4" Dr, 10" L 40930
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 15-3/8 in. L 40994
- SK PROFESSIONAL TOOLS Socket Extension Set, 1/4" Dr, 1.5"-14" L 40936
- SK PROFESSIONAL TOOLS Drive Chrome 3 pc Extension Set, 1/2 40210
- PROTO Socket Extension, 3/8" Drive Sz, 8" Length J5261
- BONDHUS Hextender 1/8In 22307
- Sk Professional Tools Socket Extensions