Appleton Electric
90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4"
Mfr # ELMF90-75
Zoro # G4319393
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 11/16 in
- Finish Electroplated
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In PLG-100RA
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In CRN50
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In ELF45-75
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In RB300-150
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In RB400-200
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In PLG-125
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 EYM-150
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum ELBY-100A
- APPLETON ELECTRIC Flex Coupling, Size 2 in., Flex L 15 in. EXGJH-615
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated PV0700LT7590
- RACO Noninsulated Connector, 2 In., 45 Deg 3448
- Appleton Electric Conduit Fittings