Tapecase
Cloth Tape, 6 In x 5 yd, 5 mil, Tan
Mfr # 15C713
Zoro # G4322333
$119.58
9% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 5 yd.
- Performance Temp. Up to 500 Degrees F
- Material PTFE Impregnated Fiberglass
- Tensile Strength 70 lb-in
Explore More Products
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan 15C714
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan 15C708
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan 15C710
- TAPECASE Cloth Tape, 1 In x 5 yd, 5 mil, Tan 15C709
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan 15C736
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown 15D364
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 5 mil, Tan 15D368
- TAPECASE Cloth Tape, 1 In x 5 yd, 5 mil, Black 15C806
- TAPECASE Cloth Tape, 4 In x 36 yd, 4.7 mil, Brown 15D525
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Friction Tape, 10PK 860
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan 15D353
- Tapecase Cloth Tapes