- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Chests & Cabinets
- /
- 15"W Side Cabinet 9 Drawers, Red, 18"D x 35"H
Shop Alternate Products
This Product is Discontinued
Proto
15"W Side Cabinet 9 Drawers, Red, 18"D x 35"H (Discontinued)
Mfr # J541535-9RD-SC
Zoro # G4323335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Steel
- Number of Drawers 9
- Width 15 in
- Depth 18 in
Customers Also Purchased
- Brand Proto
-
MFR #
J541535-9RD-SC
-
Zoro #
G4323335
- UPC # 662679154974
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 18 in |
Height | 35 in |
Overall Dimensions | 15 in W x 18 in D x 35 in H |
Dimensions | 15 in W x 18 in D x 35 in H |
Width Range | Less than 30 in Wide |
Details
Item | Side Cabinet |
Color | Red |
Material | Steel |
Number of Drawers | 9 |
Features | Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels |
Includes | (2) Keys, Drawer Liners |
Finish | Gloss |
Number of Handles | 0 |
Handle Design | Aluminum, Full-Width |
Drawer Slides | Ball Bearing |
Drawer Color | Red |
Series | 540S |
Configuration | 11-1/8 in W Center Bank: (6) 16-1/8 in D x 1-7/8 in H, (2) 16-1/8 in D x 3-15/16 in H, (1) 16-1/8 in D x 7-13/16 in H |
Storage Capacity | 4,516 cu in |
Gauge | 18 |
For Use With | Mfr. No. J542752-7RD, J542742-12RD, J542742-11RD, J542742-8RD, J542742-7RD, J542742-4RD, J542735-7RD, J542735-3RD, J544142-15RD, J544142-6RD, J545442-14RD |
Tool Box Duty Rating | Heavy Duty |
Tool Storage Type Included | Side Tool Chest |
Drawer Capacity | 200 lb |
Locking System | Keyed |
Drawer Finish | Gloss |
Drawer Slide Function | Fully Extending Ball Bearing |
Body Color | Red |
Drawer Pull Type | Recessed |
Total Storage Capacity | 4,516 cu in |
Duty Rating | Heavy Duty |
Body Gauge | 18 ga |
Drawer Liner Material | Vinyl |
Drawer Gauge | 18 ga |
Style | Side Cabinet |
Includes Drawer Liners | Yes |
Drawer Slide Features | Fully Extending |
Compatible with Manufacturer Model No. | J542735-3RD; J542735-7RD; J542742-11RD; J542742-12RD; J542742-4RD; J542742-7RD; J542742-8RD; J542752-7RD; J544142-15RD; J544142-6RD; J545442-14RD |
Body Material | Steel |
Finish/Color | High Gloss Red |
Body Finish | Gloss |
Total Load Capacity | 100 lb |
Body Finish/Color | High Gloss Red |
Number of Keys Included | 2 |
Drawer Slide Type | Ball Bearing |
Description
Side Cabinet, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 9, Overall Depth 18 in, Overall Height 35 in, Overall Width 15 in, Drawer Slide Type Ball Bearing, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Gloss, Drawer Gauge 18 ga, Compatible with Grainger Part Number 48VC47; 48VC41; 48VC35; 48VC29; 48VC23; 48VC17; 48VC11; 48VA98; 48VA80; 48VA74; 48VA56