Sk Professional Tools
3/8 in Drive Torx(R) Socket SAE T55 Tip, 3 1/4 in L
Mfr # 45555
Zoro # G4323523
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Torx Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/16 in Tip, 7 1/16 in L 45936
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L 45966
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L 44212
- SK PROFESSIONAL TOOLS 3/8 in Drive Triple Square Socket Metric 6 mm Tip, 4 1/4 in L 45436
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L 44214
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L 44210
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 3 in L 41203
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L 44308
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #5 Tip, 2 45/64 in L 45472
- TEKTON 1/2 Inch Drive x #0 Phillips Bit Socket SHB21200
- TEKTON 7/32 in Tip, 3/8 in. Drive, SAE SHB12205
- Sk Professional Tools Bit Sockets