Dynalon

Sterile Petri Dish, Polystyrene, PK500


$164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polystyrene
  • Number of Wells 1
  • Dimensions 92 mm x 15 mm
  • Includes (4) Vents
  • Product Type Petri Dish
See all product information