- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Pedestal Fan Motor, 1/3 HP, ECM, Yoke, 115V
Shop Alternate Products
This Product is Discontinued
Genteq
Pedestal Fan Motor, 1/3 HP, ECM, Yoke, 115V (Discontinued)
Mfr # 6803
Zoro # G4326290
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Single
- Motor Application HVAC/R
- Motor Sub Application Pedestal Fan
- RPM Range 1,101-1,200
- Capacitor Required No
Customers Also Purchased
- Brand Genteq
-
MFR #
6803
-
Zoro #
G4326290
- UPC # 815585023890
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1/2 in |
Overall Length | 9 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 3/8 in |
Stud Size | 8-32 x 1/2 in |
Length Less Shaft | 6 in |
Resilient Ring Dia. | 2 1/4 in |
Mounting Stud Length | 1/2 in |
Cord Length | 120 in |
Details
Phase | Single |
Motor Application | HVAC/R |
Motor Sub Application | Pedestal Fan |
RPM Range | 1,101-1,200 |
Capacitor Required | No |
Motor Service Factor | 1 |
Motor Bearings | Ball |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Thermal Protection | Auto |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Voltage | 115V AC |
Max. Ambient Temp. | 40 Degrees C |
Nameplate RPM | 1,150/970/650 |
Full Load Amps | 5.8 A |
Motor Shaft Rotation | CCWSE |
10 Ft. Cord and Pull Chain Switch | Yes |
Hz | 60/50 Hz |
Frame | 48 |
No. of Speeds | 3 |
HP | 1/3 |
Motor Design | ECM |
Item | Pedestal Fan Motor |
Motor Mounting Type | Stud |
Duty | Continuous |
Application | Air Circulators, Blowers, Fans |
Motor Shaft Design | Flat |
Ins. Class | B |
Weight | 15 lb |
Motor Flange Type | Non-Ventilated |
Includes | Belly Band, Extended Clampbolts |
Removable Base | Yes |
Motor Mounting Position | Horizontal or Vertical Shaft Up |
Duty Cycle | Continuous |
Standards | UL Recongnized |
Features | Electronically Protected |
Usable @ 200V | No |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Ring to Ring Center | 2 1/4 in |
Motor Frame Material | Steel |
Usable @ 208V | No |
Description
Pedestal Fan Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,150/970/650, No. of Speeds 3, Voltage 115V AC, 5.8 A Full Load Amps, 48 Frame, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel