Megger
Low Resistance Ohm Meter, USB Interface
Mfr # DLRO-100XB-LG2-P3
Zoro # G4326388
Free Shipping & Returns
$8,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 0.1 microhm to 1.999 ohm
- Resolution 0.1 micro Ohm
- Accuracy +/-0.2%
- Output Current 10A to 110A
- Resistance Range 0.1 Ohm to 20 megohm
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC MIT330-EN
- MEGGER Battery Operated Megohmmeter, 1000VDC MIT410-TC/3
- MEGGER Micro Ohm Meter, 0-2500 Ohms DLRO10HD
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution DLRO10HDX-DH4C
- MEGGER Hand Cranked Megohmmeter, 1000VDC 210170
- MEGGER Fused Test Leas Set 1002-015
- MEGGER Terminal Adapter Set, for DLRO100 1005-555
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution DLRO-10HDX-KC1-TL3-C-P3
- MEGGER Line Power Adapter DLRO10LPU
- MEGGER AC and Battery Megohmmeter, 15,000VDC MIT1525
- AEMC INSTRUMENTS Micro Ohm Meter, 1u Ohms-400 Ohms 6240
- Megger Megohmmeters