Dayton
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action
Mfr # 12T088
Zoro # G4326901
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Unloader No
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T081
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T085
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T087
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T089
- DAYTON Normaly Open (.10) Pressure Switch TP-264B
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T086
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action 2YCE6
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG2J27
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action 11EC2E
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac J402-376
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch 1950G-0-B-120-NA
- Dayton Pressure Switches