Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illuminated Push Button, 22mm, 1NO/1NC, Red (Discontinued)
Mfr # XB2BN411
Zoro # G4327915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Maintained Push / Maintained Intermediate / Momentary Pull
- Size 22mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 2, 3, 4, 4X, 12K, 13
- Type of Operator 40 mm Mushroom Head