Linemaster
General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black
Mfr # 632-S
Zoro # G4328721
$67.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Voltage Rating 125/250V AC
- Color Black
- HP 1
Explore More Products
- LINEMASTER Cordset SF-515-P34
- LINEMASTER Treadlite II T-91-SC3A
- LINEMASTER Foot Switch 476-S
- LINEMASTER Explosion Proof - Industrial 500 594-EX
- LINEMASTER Cordset SF-524-M
- LINEMASTER Anti Trip - Hercules Full shield 511-B3
- LINEMASTER Varior Momentary 500K Potentiometer 6- 09ASXP-500K
- LINEMASTER Hercules Potentiometer - Full Shield 500-AH-10K
- LINEMASTER Hercules - No Shield 538-SWN
- LINEMASTER Hercules - Full Shield 532-SWH
- LINEMASTER Airval - Classic 3E-20V2-S
- Linemaster Switches