Proto
5 9/16 in Needle Nose Plier Plastisol Grip Handle
Mfr # J229-03G
Zoro # G4329132
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Diamond Serrated Jaws
- Material Steel
- Number of Pieces 1
Explore More Products
- PROTO 7 1/2 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226-01G
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J229-01G
- PROTO 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle J228G
- PROTO 6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle J225G
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle J240G
- PROTO 11 3/8 in Proto Needle Nose Plier Plastisol Grip Handle J241G
- PROTO PLIER NEEDLE NOSE 11-9/16" LONG POJ240G
- PROTO Plier Needle Nose W-Grip 577-229-01G
- PROTO NEEDLE NOSE PLIERS PO220G
- STAHLWILLE TOOLS Mechanics snipe nose plier L.280 mm head chrome plated handles dip-coated with sure-grip surface 65345280
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle 26 26 200
- Proto Needle Nose Pliers