Proto
Retaining Ring Plier Tips
Mfr # J364-T45
Zoro # G4329141
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Retaining Ring Pliers
- Type 0.120 in x 45 Degrees
- Impact Rated No
- Compatible with Brand Proto
- Weight 0.1 lb
Explore More Products
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme J4226CA
- PROTO Ratchet Repair Kit for 1AR20, 1 In Dr J5849RK
- PROTO T-Handle Slide Rod J4260R
- PROTO Torque Wrench Repair Kit, 3/4 In Dr J6018RK
- PROTO Ratchet Repair Kit for 1AM31 J5450FWRK
- PROTO 2-Jaw Yoke J4250B
- PROTO Bolt Pack J32951P
- PROTO Ratchet Repair Kit for 1ARN6 J6022RK
- PROTO Ball Bearing Slide-Light Right J30608P
- RIDGID Handle, Asm C36 Wrench 32595
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc J363
- Proto Wrench Parts