3M
13 in Ratchet Crimper 22 to 10 AWG
Mfr # TR-490
Zoro # G4330024
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 13 in
- Features A Positive Closure of the Handles Ensures a Proper Crimp; Corrosion Resistant; Cushion-Gripped, and Features a Pawl Release Lever for the Removal of Misplaced Terminals
- Application Crimps Barrel and Insulation Grip Independently on NO. 22-10 AWG Insulated and Non-Insulated Terminals and Connectors: Nylon or Vinyl Insulated, Butted or Brazed Seam.
Explore More Products
- 3M 9 1/2 in Wire Stripper 22 to 10 AWG TH-440
- 3M 9 1/2 in Insulated Crimper 26 to 6 AWG TH-450
- 3M Pad, Stripper, 20 Inch MMM08382
- 3M Replacement for Tessco 54007123149 54007123149
- ECLIPSE ENTERPRISES. Eclipse - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16 902-332
- BUCHANAN 8 in Crimper 22 to 10 AWG C24
- JONARD TOOLS Micro Duct Cable Slit/Ring Tool, 5mm-10mm MS-326
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K CT-1250
- ECLIPSE TOOLS CATV Compression Tool Bundle 902-340
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set VDV999-074
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket PA1171
- 3M Wire Strippers & Crimpers