Shop Alternate Products
This Product is Discontinued
Dickies
FR Dress Shirt, L, Regular Sleeve, Gray (Discontinued)
Mfr # 257AP65GPLG
Zoro # G4330411
This Product is Discontinued
Key Features
- ATPV Rating 9.5 cal/cm2
- Size L
- Fits Chest Size 42" to 44"
- Hazard Risk Category (HRC) 2
- Color Gray