Shop Alternate Products
This Product is Discontinued
Walls
FR Contractor Coverall, 5XL, Khaki (Discontinued)
Mfr # 6240KH
Zoro # G4332925
This Product is Discontinued
Key Features
- ATPV Rating 8.2 cal/cm2
- Size 5XL
- Color Khaki
- Material 100% Cotton
- Closure Type Zipper and Snap