Lakeland
Flame-Resistant Hooded Coverall, 25 PK, Blue, Pyrolon, Zipper
Mfr # 07428B-MD
Zoro # G4333351
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pyrolon
- Fits Chest Size 38 in to 40 in
- Closure Type Zipper
- Packaging Bulk
- Level of Protection Secondary Flame Resistant
Explore More Products
- LAKELAND Collared Disposable Coveralls, Xl, 50 PK, White, Microporous Film Laminate, Zipper CTL412V-XL
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper CTL412-2X
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, W/Zipper, 3X-L CTL428-3XL
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper PBLC44417-LG
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper LS51130-XL
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper PBLC44428-4X
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper LS51130-2X
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper PBLC5428-3X
- LAKELAND Hooded Coverall, Elastic, Gray, 4XL, PK 6 LAKEL-51130- 4X
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK 67311
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper TY120SWH3X0025NF
- Lakeland Workwear and Protective Clothing