Lewisbins
Unit Dose Bin, Light Beige, Plastic, 10 3/4 in L x 6 in W x 2 7/8 in H, 25 lb Load Capacity
Mfr # UDB1203-6 Lt Beige
Zoro # G4333476
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 6 in W x 2 7/8 in H
- Color Light Beige
- Load Capacity 25 lb
- Material Plastic
- Overall Length 12 in
Explore More Products
- LEWISBINS Hang & Stack Storage Bin, Light Blue, Plastic, 3 1/2 in L x 4 in W x 2 in H, 10 lb Load Capacity PB10-F Lt Blue
- LEWISBINS Stack & Nest Bin, Red, Plastic, 20 1/8 in L x 13 in W x 6 1/4 in H, 55 lb Load Capacity SN2012-6 RED
- LEWISBINS Hang & Stack Storage Bin, Yellow, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity PB1816-11 Yellow
- LEWISBINS Hang & Stack Storage Bin, Yellow, Plastic, 7 3/8 in L x 4 1/8 in W x 3 in H, 25 lb Load Capacity PB74-3 Yellow
- LEWISBINS Hang & Stack Storage Bin, Red, Plastic, 10 7/8 in L x 11 in W x 5 in H, 40 lb Load Capacity PB1011-5 Red
- LEWISBINS Stack & Nest Bin, Blue, Plastic, 20 1/8 in L x 13 in W x 6 1/4 in H, 55 lb Load Capacity SN2012-6 BLUE
- LEWISBINS Hang & Stack Storage Bin, Beige, Plastic, 14 3/4 in L x 16 1/2 in W x 7 in H, 40 lb Load Capacity PB1416-7 Stone
- LEWISBINS Hang & Stack Storage Bin, Light Blue, Plastic, 12 7/8 in L x 11 3/8 in W x 6 in H PB41-X Lt Blue
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2035xL - 16-1/2"L x 10-29/32"W x 3-1/2"H DC2035 XL
- AKRO-MILS Shelf Storage Bin, Black/Red, Plastic, 11 5/8 in L x 6 5/8 in W x 4 in H, 15 lb Load Capacity 36462BLKRED
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 18 in L x 11 in W x 7 in H, 85 lb Load Capacity SSB465BL
- Lewisbins Storage Bins