This item is Discontinued.

Solinst Water Level Meter, 100m 110192

Water Level Meter, 100m (Discontinued)

  • Mfr # 110192
  • Zoro # G4335374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110192
Zoro #
G4335374
UPC #
-
Country of Origin
Canada

Dimensions

Cable Length
100 m

Details

Item
Water Level Meter

Description

Water Level Meter, Cable Length 100 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.