Shop Alternate Products
This Product is Discontinued
Esab
MIG Welder, ESAB Rebel, 1, 120/240VAC, 5 to 240A DC, 25% (Discontinued)
Mfr # 0558102239
Zoro # G4336011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ESAB Rebel
- Input Voltage 120/240VAC
- Welded Material Mild Steel, Stainless Steel and Aluminum (with Optional Spool Gun)
- Mild Steel - Material Thickness 0.012" to 1/2"
- Phase 1