Westward
70 lb. capacity Broadcast Spreader
Mfr # 10F636
Zoro # G4337803
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 70 lb
- Spread Width 10 to 12 ft
- Drop Type 1 Hole
- Flow Control RPD
- For Use With and Salt, Fertilizer, Grass Seed
Replacement Parts
Explore More Products
- WESTWARD 100 lb. capacity Broadcast Spreader 45FE32
- WESTWARD 30 lb. capacity Broadcast Spreader 10F635
- WESTWARD 125 lb. capacity Broadcast Spreader 4UHD1
- WESTWARD 30 lb. capacity Broadcast Spreader 10F633
- WESTWARD Baffle System to Control Flow Direction 45FE33
- WESTWARD Salt Deflector for Broadcast Spreader 10F637
- WESTWARD 80 lb. capacity Broadcast Spreader 4UHC9
- TURFEX 7 cu. ft. capacity Equipment Mounted Spreader TS700P
- EARTHWAY 65lb Large capacity broadcast spreader 2030Single
- YARD TUFF Shoulder Spreader YTF-25SS
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader 45-0614
- Westward Spreaders