Trim-Lok
Rubber Seal, D-Shaped, 3/4"W x 25 ft.
Mfr # X125HT-25
Zoro # G4338135
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. X125HT-250
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. X119HT-25
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. X119HT-100
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 100 ft. X313-100
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. X274BT-25
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. X310-25
- TRIM-LOK Rubber Edging, 1/4" H, 50 ft L, 5/16" W X2003-50
- TRIM-LOK Rubber Edging, 7/16" H, 50 ft L, 3/4" W X2015-50
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W X2014-25
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. X105BT-25
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. X2199HT-250
- Trim-Lok Rubber Edge Trim Seals